Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1402756

MPN #: 48-22-1025M

Milwaukee® 48-22-0325 25' Magnetic Tape Measure

Product Description
Milwaukee® 48-22-0325 25' Magnetic Tape Measure

Milwaukee® Magnetic Tape Measures are Nothing But Heavy Duty®. Using Nylon Blade Protection and a 5-Point Reinforced Frame, they offer up to 10X Longer Blade Life, by resisting contamination wear and increasing protection when dropped. To increase productivity on the jobsite, Milwaukee® Magnetic Tapes feature a new-to-world Dual Magnets, which securely attaches to EMT sticks from below and steel studs in front. An additional innovative feature is the Finger Stop, which protects your finger when the blade retracts.

Features:
  • Nylon Bond Blade Protection
  • 5-Point Reinforced Frame
  • Finger Stop - Protects Finger during Blade Retraction
  • Dual Magnets - Prevents Roll off when Measuring Steel Studs, EMT and Threaded Rod
  • Blueprint Scale - Calculates 1/4" and 1/8" Drawings
  • Wire Form Belt Clip - Reduces Pocket Tearing
  • 2-Sided Printing - Increases Measurement Readability
  • Up to 9' Standout
  • 360 Degree Hook Attachment
PRICE
$25.95

1
1
Usually ships in 20 to 23 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tape Length25 ft
Min Measurement1/16 in
Blade Length25 ft
Blade Width1 in
Max Measurement25 ft
Blade Standout9 ft

Product Details

DigitalNo
TypeTape Measure
Blade Coating MaterialNylon
Blade MaterialSteel
Blade Color FamilyYellow
Stud MarkingsYes
Rewind TypeAutomatic
Includes(1) 25' Magnetic Tape Measure
Graduation1/16 in
Magnetic TipYes
Package Quantity1
Metric MarkingsNo
Manufacturers Part Number48-22-1025M
Case MaterialPlastic
Belt ClipYes
LockableYes
BrandMilwaukee