Proto® 7 Pocket Tool Roll, 10"L
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 7 Pocket Tool Roll, 10"L
Red canvas. Stitched and reinforced edges for strength. Reinforced pockets. Tie strap closure.
PRICE
$12.75
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Height | 11 in |
| Weight | 0.13 lb lbs |
Product Details
| Type | 7 Pocket Tool Roll, 10"L |
| Number of Compartments | 7 |
| Color | Red |
| Manufacturers Part Number | J25TR03C |
| Brand | Proto |