Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097200

MPN #: 7100241957

3M™ DBI-SALA® 1500140 Safe Bucket 250Lb Load Rated Hook And Loop Vinyl

Product Description
3M™ DBI-SALA® 1500140 Safe Bucket 250Lb Load Rated Hook And Loop Vinyl1500140

Every 3M™ DBI-SALA® Safe Bucket is manufactured with either a hook and loop or drawstring closure system which helps prevent accidental drops.
  • Heavy-duty vinyl is easy to clean
  • Innovative hook and loop closure system
  • Carabiner and hoisting strap
  • Six built in connection points for tethering tools with 10 lb. (4.5 kg) load rating each
  • Puncture resistant plating sewn into the base of the bucket
  • 250 lb. (113.4 kg) load rating
  • 15 in. height x 12.5 in diameter (38 cm x 31.75 cm)
PRICE
$199.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Width12-1/2 in
Height15 in
Weight4 lbs

Product Details

TypeFall Protection For Tools
ColorBlack
Series1500140
StyleSafe Buckets
MaterialVinyl
Package Quantity1
DescriptionSafe Bucket 250lb Load Rated Hook And Loop Vinyl
Manufacturers Part Number7100241957
Brand3M DBI-SALA