Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097262

MPN #: 7012818122

3M™ DBI-SALA® 1500084 Adjustable Wristband With Cord

Product Description
3M™ DBI-SALA® 1500084 Adjustable Wristband With Cord1500084

The 3M™ DBI-SALA® Adjustable Wristband with Cord is constructed out of elastic webbing that can be adjusted to virtually any wrist size. Tools can easily be tied off to this wristband using sewn-in cord.
  • Adjusts to virtually any wrist size with hook and loop system
  • Heavy-duty cord is used to attach and stage tools directly to wristband
  • Third party certified to a 5 lb. (2.3 kg) maximum capacity
  • Elastic band helps ensure a comfortable fit
PRICE
$24.75

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Weight0.1 lbs

Product Details

StyleAdjustable Wristband
TypeFall Protection For Tools
Package Quantity1
DescriptionAdjustable Wristband With Cord - 5 lb. capacity
ColorBlack
Manufacturers Part Number7012818122
Brand3M DBI-SALA