Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CELLTREAT Scientific Products

Model # :WBB2782425

MPN #: 229715

CELLTREAT® 150mL Bottle Top Filter, PES Filter Material, 0.22μm, 50mm, Sterile

Product Description
  • 500mL Filters feature expanded 90mm diameter membrane to increase flow and reduce clogs for faster filtration
  • Easy-to-read molded graduations marks on bottle top filter
  • Bold easy-to-read printed membrane and pore size for easy identification
  • Printed lot number and expiration date on every bottle top
  • Improved filter support provides faster flow rates
  • Angled hose barb adapter fits three size hose diameters and prevents the filter from tipping
  • Polyethersulfone (PES) membrane is for high flow and low binding
  • 0.22µm PES membrane is the first choice for sterile filtration of cell culture media
  • 0.45µm PES membrane ideal for solution clarification
  • Nylon (PA) membrane has excellent chemical compatibility and does not require pre-wetting
  • Bottle top filters fit on CELLTREAT® solution bottles or other standard 45mm threaded solution storage bottles
  • Bottle top filters do not include solution bottles


PRICE
$175.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-7/16
Width3-7/16
Diameter50

Product Details

TypeBottle Top Filter
Capacity150mL
MaterialPolystyrene
SterileYes
Package Quantity24
ColorClear
Manufacturers Part Number229715
Retention0.22
BrandCELLTREAT Scientific Products