- Compatible with bottle top filters or for use as solution storage containers
- Polystyrene bottles are packaged sterile (gamma irradiated) in bags
CELLTREAT® 150mL Solution Bottle, Sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$98.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 |
| Width | 3-1/2 in |
| Height | 4-7/16 in |
Product Details
| Type | Solution Bottle |
| Capacity | 150 |
| Graduated | Y |
| Material | Polystyrene |
| Package Quantity | 24 |
| Description | Solution bottle |
| Color | Clear |
| Manufacturers Part Number | 229781 |
| Brand | CELLTREAT Scientific Products |