Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224679

MPN #: 342020-0060

Thermo Scientific Nalgene™ Square PETG Media Bottles, Sterile, Tray Pack, 60mL, Case of 200

Product Description
Eliminate costly washing, depyrogenation and autoclaving steps with certified sterile Thermo Scientific™ Nalgene™ Square PETG Media Bottles with Closure, ideal for prolonged storage of pH sensitive liquids such as culture media. Recommended for storage and shipping of liquid media, buffers and sera.

Features:
  • Supported by extensive validation documentation
  • Made from durable, break-resistant polyethylene terephthalate copolyester, glycol modified (PETG), which promotes reduced permeability to CO2/O2
  • Molded in graduations and neck ring for use with tamper evident shrink sleeves
  • Non-pyrogenic and non-cytotoxic
  • Transparency and reduced permeability to CO2 and O2
  • Bottle and closure material are Animal Derived Component Free (ADCF)
  • Leak proof
  • Packed in shrink-wrapped trays in double-polybagged cartons

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$635.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3-1/4 in
Diameter41 mm

Product Details

TypeGeneral Purpose Bottles
Neck Finish20-415
ColorClear
Closure24-415mm
Cap MaterialHDPE
Capacity60
IncludesScrew Cap
Closure TypeScrew Closure
MaterialPETG
DescriptionSquare Media Bottle
Package Quantity200
Manufacturers Part Number342020-0060
Cap Color FamilyNatural
BrandNalgene