Features:
- 18" (457 mm) minimum base cabinet width
- Single bowl
- 5-1/2" (140 mm) depth
- Single faucet hole
- Sink rack available (sold separately)
- Includes installation hardware
- Sink drain with strainer sold separately
This product will be restocked by Dec 22, 2026
Weights & Dimensions
| Length | 15 in |
| Width | 15 in |
| Depth | 5-1/2 in |
| Basin Depth | 5-9/16 in |
| Basin Length | 15 in |
| Basin Width | 15 in |
| Steel Gauge | 18 ga |
| Min Cabinet Size | 18" Cabinet |
Product Details
| Color | Silver |
| Mounting Location | Undermount |
| Material | Stainless Steel |
| Number of Basins | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | 32027-1-NA |
| Shape | Square |
| Brand | Kohler |
Compliance & Certifications
| ADA Compliant | Yes |