Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dexter Russell

Model # :WBB2084547

MPN #: 04103

Dexter Russell 04103 - Butcher Knife, High Carbon Steel, Stamped, White Handle, 10"L

Product Description
Honed edge The foremost standard for professional cutlery. A textured, slip-resistant, easy-to-clean polypropylene handle withstands both high and low temperatures. An impervious blade-to-handle seal provides the utmost in sanitary performance. Blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel, are individually ground and honed, and excel in commercial use. Made in USA. Items marked with the NSF logo are NSF Certified.

PRICE
$43.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Weight9/16
Handle Length5 in
Blade Length10 in

Product Details

Handle MaterialPolypropylene
TypeStamped
SeriesDexter Traditional
Made in the USAYes
MaterialHigh Carbon Steel
DescriptionButcher Knife
Handle Color FamilyWhite
Manufacturers Part Number04103
BrandDexter Russell

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsNSF