Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2193097

MPN #: 15170

Guardian 15170, Parapet Clamp

Product Description
The Guardian Fall Protection Parapet Clamp Guardrail is an economical and easy to use system. An often overlooked option in the world of fall protection, guardrails and warning lines function to block workers from exposure to fall hazards, often entirely eliminating the need for other types of fall protection equipment. Each clamp is provided with a corresponding guardrail post, which is compatible with both 2x4" boards and snap-on metal rails. This system can fit any parapet from 4 to 24 inches in width, and an entire system can be easily installed by one person, frequently without the need for ladders or scaffolding.

Features:
  • Fits wide range of parapets
  • Set-up OSHA compliant guardrail system
  • Easy to install
  • Durable, non-corrosive components
PRICE
$239.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 950 units
239.95
Buy 951+ units
229.95Save $10.00 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28-1/2 ft
Width15 in
Depth45-1/2 in
Height12 in
Weight21 lbs

Product Details

TypeGuardrail Clamp
Anchor MaterialSteel
ColorYellow
StyleParapet
MaterialSteel
DescriptionParapet Clamp
Manufacturers Part Number15170
BrandGuardian

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA 1910, OSHA 1926 Subpart M