Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2193125

MPN #: 15500

Guardian 15500, C-Slab Grabber

Product Description
The Guardian Fall Protection C-Slab Grabber is the perfect solution for installing guardrail systems on concrete decking. This specially designed guardrail system includes an anti-slip grip, a quick adjust handle, and a back-up safety pin that functions to ensure complete system integrity, all of which serve to meet or exceed compliance with all applicable OSHA regulations. The C-Slab Grabber is fast and easy to install, and adjusts to fit concrete slabs of up to 36 inches thick. It is compatible with 2x4" and 2x6" boards, as well as cable or snap-on metal railings, is very affordable, and its rugged construction makes it extremely resistant to corrosion and damage.

Features:
  • Compatible with wide range of concrete slabs
  • Set-up OSHA compliant guardrail system
  • Durable, powder-coated steel
PRICE
$145.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2500 units
145.95
Buy 2501+ units
139.95Save $6.00 (4%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 ft
Weight15 lbs

Product Details

StyleDeck Anchor
TypeC Slab Grabber
MaterialSteel
DescriptionC-Slab Grabber
ColorRed
Manufacturers Part Number15500
BrandGuardian

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA 1910, OSHA 1926 Subpart M