Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tie Down

Model # :WBB3085209

MPN #: 65077Z

Tie Down Parapet Roofing Anchor

Product Description
The Parapet Roofing Anchor provides a tie-off point for work on a lower-level surfaces and works with retractable lanyards, vertical lifelines, and shock absorbing lanyards.

Features:
  • Single point tie-off anchor for fall arrest
  • Includes a safety pin for secure setup
  • Rated for 5000 lbs.
  • Incorporate a horizontal lifeline system up to 20' for increased mobility for one worker
  • By using the adjustable screw, this Parapet Guardrail Clamp adjusts to wall widths between 4" to 16"
  • Complies with OSHA 1926.502(d)(15)


PRICE
$389.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-1/2
Height10 in
Weight Capacity5000
Weight13 lbs
Tensile Strength5000

Product Details

TypeRoof Anchor
Anchor MaterialSteel
ColorSilver
StyleParapet
MaterialZinc Plated Steel
DescriptionParapet Roofing Anchor
Manufacturers Part Number65077Z
Attachment TypeLanyard
BrandTie Down