Guardian Beamer Trolley Anchor, Fits 3"-10" Beams Up To 9/10" Thick, 130-420Lbs Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Guardian 00215 Beamer Trolley Anchor, Fits 3"-10" Beams up to 9/10" Thick, 130-420lbs Capacity
The Guardian Fall Protection BMR Anchor is a Fall Arrest anchor designed to be used in combination with either a shock absorbing lanyard or SRL. It may also be used for Restraint and Work Positioning applications. Its free moving rollers allow for smooth travel around the work area while always remaining tied off, and its safety locking toggles allow for both easy adjustment and eliminate the risk of accidental clamp slippage.
The Guardian Fall Protection BMR Anchor is a Fall Arrest anchor designed to be used in combination with either a shock absorbing lanyard or SRL. It may also be used for Restraint and Work Positioning applications. Its free moving rollers allow for smooth travel around the work area while always remaining tied off, and its safety locking toggles allow for both easy adjustment and eliminate the risk of accidental clamp slippage.
PRICE
$995.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 ft |
| Weight Capacity | 130-420 lbs |
Product Details
| Style | D-Ring |
| Type | Steel & Beam Anchors |
| Anchor Material | Stainless Steel |
| Install Type | Beam |
| Material | Stainless Steel, Aluminum, Nickel Plated Steel, And Polyester |
| Description | Beamer Trolley Anchor, Fits 3" to 10" |
| Manufacturers Part Number | 00215 |
| Attachment Type | Lanyard |
| Brand | Guardian |
Compliance & Certifications
| Certifications | OSHA 1910, OSHA 1926 Subpart M, ANSI Z359.18-17, And ANSI A10.32-12 |