Dexter Russell 15271 - Paring Knife, High Carbon Steel, Stamped, 3-1/4"L
Write a Review
|
Questions & Answers (0)
Product Description
Traditional cutting knives carbon/hardwood for those who prefer the warmth and feel of a real wood handle. Features a classic high-carbon steel blade, with an individually ground and honed edge. Natural hardwood handle is secured to the blade with brass compression rivets. Made in USA.
PRICE
$12.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1/8 |
| Blade Length | 3-1/4 in |
Product Details
| Type | Stamped |
| Handle Material | Beech Wood |
| Made in the USA | Yes |
| Material | High Carbon Steel |
| Description | Paring Knife |
| Series | Dexter Traditional |
| Manufacturers Part Number | 15271 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |