Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mundial

Model # :WBB2019308

MPN #: W0547-4E

Mundial W0547-4E - Spear Point Paring Knife, Serrated, 4" - Pkg Qty 24

Product Description
Paring knife with a 4" serrated blade that works well in cutting any soft foods that may mash with a straight blade. White polypropylene plastic handle contains built in anti-microbial protection.

PRICE
$153.60  Sold in packages of 24 / $6.40 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1
Handle Length4-1/2 in
Blade Length4 in

Product Details

TypeStamped
Handle MaterialWhite Polypropylene With Anti-Microbial Protection
ColorWhite
MaterialStainless Steel
Package Quantity24
DescriptionParing Knife
Manufacturers Part NumberW0547-4E
BrandMundial

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsNSF