Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214565

MPN #: EMLT-200

Vestil™ Steel Electric Linear Actuated Scissor Lift Table, 27-3/4"L x 15-3/4"W, 200 lb. Capacity

Product Description
With user well-being always at the forefront of everyone's mind, the linear actuated lift table provides an ergonomically friendly option in an otherwise UN-ergonomic world. Due to its small size and lightweight structure the lift table works well when placed directly onto existing work benches or tables. This addition allows the user to work on small, heavy objects, at precise heights. The linear actuator not only plays an integral role in raising and lowering the table top quickly and efficiently. But, it also minimizes any platform drift, which is a common occurrence with standard hydraulic carts and tables. The unique open sided table design lets the user load and unload products without obstruction or hindrance

Features:
  • 30 second travel time
  • Maintenance-free with grease lubrication
  • Hand controlled platform movement
  • 115V-1PH electric operation


PRICE
$1,154.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-3/4 in
Width15-3/4 in
Lowered Height5 in
Raised Height20 in
Weight Capacity200 lbs
Weight374 lbs
Platform Width15-3/4 in
Platform Length27-3/4 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorYellow
Lift TypeElectric
Voltage115 V
ControlHand Operated
MaterialSteel
OperationManual
Phase1
Manufacturers Part NumberEMLT-200
BrandVestil