Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214564

MPN #: EHE-3

Vestil™ Steel Low Profile Electric Lift Table E Type, 63"Lx 53-1/2"W, 3000 Lb. Capacity

Product Description
The low profile electric lift tables are ideal for the manufacturing and distribution facilities. The unique, steel constructed "E" design provides a center support beam to prevent the lifted product from deflecting downward in the center. Numerous protective features include electric toe guards, velocity cylinders, and emergency stop buttons, providing personnel with the utmost safety. An external power pack is equipped with a pressure relief valve which prevents overloading while controlling lowering speed. To raise and lower the unit, simply utilize the "up and down" push button design on the 24V control box for precise ergonomic positioning of product

Features:
  • Ergonomically stable control box height
  • Lift products to minimize bending and twisting
  • Easy to use controls for efficiency
  • Unique design provides more surface area


PRICE
$5,599.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Width53-1/2 in
Raised Height33-1/2 in
Weight Capacity3000 lbs
Weight827 lbs
Platform Width30 in
Platform Length44 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeElectric
Voltage115 V
ControlHand Operated
MaterialSteel
OperationManual
Phase1
Manufacturers Part NumberEHE-3
Motor Horsepower2 HP
BrandVestil