Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :T9FB3214539

MPN #: EHLT-4848-6-44

Vestil™ Steel Electric Hydraulic Lift Table, 54"L x 48-3/8"W, 6000 lb. Capacity

Product Description
The electric hydraulic scissor lift table is used by all types of manufacturing and warehouse facilities. Safety features include a patented pinch point perimeter toe guard to protect pinch points while lowering the table, fused push button control, internal safety velocity fuse to maintain platform height in the event of hose or fitting failure, integral maintenance prop, adjustable upper travel limit switch to stop the table at maximum height, and displacement-style hydraulic cylinders for maximum strength. It also features a pressure plated pump, manifold system, and state-of-the-art lifetime lubricated bearings. The standard 56 frame electric motor is fully enclosed.

PRICE
$5,829.00

1
1
Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width48-3/8 in
Lowered Height8 in
Raised Height11 in
Weight Capacity6000 lbs
Weight868 lbs
Platform Width48-3/8 in
Platform Length40-3/8 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeElectric-Hydraulic
Voltage460 V
ControlHand Operated
MaterialSteel
OperationManual
Phase3
Manufacturers Part NumberEHLT-4848-6-44
BrandVestil