Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Box Partners

Model # :WBB3203918

MPN #: P91354S

Matte Stand-Up Barrier Pouches, 9"W x 13-1/2"D x 4-3/4"H, 5 Mil, Black, 500/Pack

Product Description
Durable Polyethylene Stand Up Pouches for Versatile and Secure Product Packaging.

Features:
  • Made from high-quality polyethylene, offering excellent durability and barrier protection for a wide range of products
  • Features a gusseted bottom that allows the pouch to stand upright, enhancing shelf presence and product display


PRICE
$289.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth13-1/2 in
Height4-3/4 in
Thickness5 mil

Product Details

Package Quantity500
ColorBlack
Manufacturers Part NumberP91354S
BrandBox Partners