Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Titan Fasteners

Model # :WBB2373249

MPN #: TFP18NYLWT156

156 PC Electrical Nylon Wire Terminal Assortment

Product Description
Contents:

  • JKL116NB (10 pcs) - W22 x 6 in Nylon Wire Ring Terminal;
  • JKL1110NB (10 pcs) - W22 x 10 in Nylon Wire Ring Terminal
  • JKL126NB (10 pcs) - W16 x 6 in in Nylon Wire Ring Terminal
  • JKL128NB (10 pcs) - W16 x 8 in in Nylon Wire Ring Terminal
  • JKL1210NB (10 pcs)- W16 x 10 in Nylon Wire Ring Terminal
  • JKL1310NB (8 pcs) - W12 x 10 in Nylon Wire Ring Terminal
  • JKL1314NB (8 pcs) - W12 x 1/4 in Nylon Wire Ring Terminal
  • JZP316NB (10 pcs) - W22 x 6 in Nylon Wire Spade Terminal
  • JZP3110NB (10 pcs) - W22 x 10 in Nylon Wire Spade Terminal
  • JZP3210NB (10 pcs) - W16 x 10 in Nylon Wire Spade Terminal
  • JZP3310NB (8 pcs) - W12 x 10 in Nylon Wire Spade Terminal
  • RXB61SN (10 pcs) - W22 x 18 in Nylon Wire Butt Connector
  • RXB62SN (10 pcs) - W16 x 14 in Nylon Wire Butt Connector
  • RXB63SN (8 pcs) - W12 x 10 in Nylon Wire Butt Connector
  • SLB71M25030N (6 pcs) - W22 x 1/4 Nylon Full Insul Male Slide
  • SLB71F25030N (6 pcs) - W22 x 1/4 in Nylon Full Insul Female Side
  • SLB72M25030N (6 pcs) - W16 x 1/4 in Nylon Full Insul Male Slide
  • SLB72F25030N (6 pcs) - W16 x 1/4 in Nylon Full Insul Female Slide


PRICE
$225.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
225.95
Buy 10+ units
209.95Save $16.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeElectrical Wire Nut/Electrical Terminal
MaterialVarious
Package Quantity156
Number of Items18
Manufacturers Part NumberTFP18NYLWT156
Container MaterialPlastic/Polypropylene
BrandTitan Fasteners