General purpose geometry for drilling in a wide range of operating conditions and materials. 118° radial point. Manufactured from premium high-speed steel. Shorter flutes and overall length provide superior rigidity to minimize deflection when using heavy feed rates. Extra rigidity is ideal for portable drilling. Bright finish up to 1/2". Black oxide finish over 1/2". For drilling in alloy steel, carbon steel, cast iron and non-ferrous materials. Made In USA. Pack Of 12. 30 Day Warranty.
Chicago-Latrobe 157 #9 HSS General Purpose Bright 118 Point Screw Machine Drill - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$50.88 Sold in packages of 12 / $4.24 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Size | #9 |
| Number Size | #9 |
| Flute Length | 1-3/16 in |
| Diameter | 0.196 |
| Metric Diameter | 4.98 |
| Shank Size | 0.196 in |
| Shank Length | 1.0625 in |
Product Details
| Measuring System | Wire |
| Direction of Rotation | Right Hand |
| For Use With | General Purpose |
| Drill Style | Screw Machine Drill |
| Material | HSS |
| Point Type | Radial |
| Manufacturers Part Number | 48709 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Chicago-Latrobe |
| Drill Point Angle | 118 Degrees |
| Shank Type | Straight |
| Series | 157 |
| Style | General Purpose |
| Finish | Bright |
| Package Type | Tube |
| Package Quantity | 12 |