General purpose geometry for drilling in a wide range of materials and conditions. Taper length provides longer overall length and flute length for deeper drilling. Peck cycles may be appropriate for deep hole drilling. Manufactured from premium high-speed steel. 118° radial point. Black oxide finish provides increased wear resistance and added lubricity. For drilling in carbon steel, alloy steel and cast iron. Made In USA. 30 Day Warranty.
Chicago-Latrobe 120 7/16 HSS General Purpose Steam Oxide 118 Point Taper Length Drill
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.36
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Size | 7/16" |
| Flute Length | 4-5/8 in |
| Diameter | 0.4375 |
| Fractional Diameter | 7/16" |
| Metric Diameter | 11.11 |
| Shank Size | 0.4375 in |
| Shank Length | 2.625 in |
Product Details
| Measuring System | Fractional |
| Direction of Rotation | Right Hand |
| For Use With | General Purpose |
| Drill Style | Taper Length Drill |
| Material | HSS |
| Point Type | Radial |
| Manufacturers Part Number | 49728 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Chicago-Latrobe |
| Drill Point Angle | 118 Degrees |
| Shank Type | Straight |
| Series | 120 |
| Style | General Purpose |
| Finish | Black Oxide |
| Package Type | Tube |
| Package Quantity | 1 |