Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago-Latrobe

Model # :WBB2547881

MPN #: 49425

Chicago-Latrobe 159 #55 HSS Heavy-Duty Steam Oxide 135 Point Point Screw Machine Drill - Pkg Qty 12

Product Description
135° split point for faster easier drill penetration. Sizes smaller than 0.0625 do not have split point. Manufactured from premium high-speed steel with heavy duty geometry. Short flutes for rigid strong tools. Black oxide finish for increased lubricity with reduced galling and welding. Superior rigidity in hand or machine operations. For drilling in alloy steel, stainless, cast iron and tool steel. Made In USA. Pack Of 12. 30 Day Warranty.

PRICE
$40.32  Sold in packages of 12 / $3.36 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/8 in
Size#55
Number Size#55
Flute Length5/8 in
Diameter0.052
Metric Diameter1.32
Shank Size0.052 in
Shank Length1 in

Product Details

Measuring SystemWire
Direction of RotationRight Hand
For Use WithHeavy-Duty
Drill StyleScrew Machine Drill
MaterialHSS
Point TypeRadial
Manufacturers Part Number49425
Number of Flutes2
Flute TypeSpiral
BrandChicago-Latrobe
Drill Point Angle135 Degrees
Shank TypeStraight
Series159
StyleHeavy-Duty
FinishBlack Oxide
Package TypeTube
Package Quantity12