Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago-Latrobe

Model # :WBB2548087

MPN #: 49016

Chicago-Latrobe 559 6.70mm Cobalt Heavy-Duty Straw 135 Split Point Screw Machine Drill - Pkg Qty 12

Product Description
Heavy duty geometry for drilling tougher materials by hand or machine. Shorter flutes and overall length provide superior rigidity to minimize deflection when using heavy feed rates. Manufactured from premium cobalt high-speed steel. 135° split point is self-centering for reduced thrust and easier penetration, sizes under .0625 do not have split. Straw oxide finish for increased lubricity with reduced galling and welding and easy identification of cobalt. For drilling in alloy and carbon steel, stainless, cast iron and tool steel. Made In USA. Pack Of 12. 30 Day Warranty.

PRICE
$159.72  Sold in packages of 12 / $13.31 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-15/16 in
Size6.70mm
Metric Diameter6.70mm
Shank Size0.2638 in
Flute Length1-5/16 in
Diameter0.2638
Shank Length1.592 in

Product Details

Measuring SystemMetric
Drill Point Angle135 Degrees
Shank TypeStraight
Series559
Direction of RotationRight Hand
For Use WithHeavy-Duty
Drill StyleScrew Machine Drill
StyleHeavy-Duty
FinishStraw Oxide
MaterialHSS-CO 8% (M42)
Point TypeSplit
Package TypeTube
Package Quantity12
Manufacturers Part Number49016
Number of Flutes2
Flute TypeSpiral
BrandChicago-Latrobe