Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950182

MPN #: 1591168

Allpoints 1591168 Brush, Head (Phu, 7-3/4"W)

Product Description
  • Color: Black
  • Material: Plastic
  • Width: 7 3/4" | 197 Mm
  • Height: 3 5/8" | 92 Mm
  • Type: Product Holding Uinit
  • Thread: 38611
  • Depth: 4" | 102 Mm
  • Note: Attaches To Fmp# 159-1169 Handle
PRICE
$64.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1591168
TypeBrushes
BrandAllPoints