Features:
- Krowne Silver Series Single Pantry Faucet
- 6" Long Swing Spout
- 1/2" NPS Male Inlets
- 1/4" NPT Union Tailpiece
- Anti-Splash Aerator
- (Replaces T&S B206)
- Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Weights & Dimensions
| Spout Reach | 6 in |
| Centers | Single Hole in |
Product Details
| Mounting Location | Deck |
| Material | Brass |
| Color | Silver |
| Manufacturers Part Number | 16-108L |
| Faucet Holes | 1 |
| Handle Style | Paddle |
| Gallons per Minute | 1.8 gal/min |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |