Infinity Instruments 28" Wall Clock, Black Metal
Write a Review
|
Questions & Answers (0)
Product Description
Metal fusion 28" oversized wall clock, welded steel and hand painted; good in traditional or contemporary setting.
Requires 1 AA Battery (sold separately).
Requires 1 AA Battery (sold separately).
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 3 in |
| Height | 28 in |
Product Details
| Type | Wall Clock |
| Frame Color Family | Black |
| Mechanism | Quartz |
| Face Color Family | Gold |
| Number Type | Roman Numeral |
| Display Type | Analog |
| Description | 28" Wall Clock |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | 14504 |
| Shape | Round |
| Brand | Infinity Instruments |
Warranty
| Warranty | 2 yr |