Features:
- Grooved surface enhances grip
- Cutout design for versatile loading
- Compatible with Powered Stair Climbers
Weights & Dimensions
| Length | 16-1/2 in |
| Width | 13-3/8 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Nose Plate |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 930003 |
| Brand | Magliner |
Warranty
| Warranty | 1 Year |