Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laguna

Model # :WBB3186296

MPN #: SUPMX-71632

Laguna 16-32 Drum Sander with Open Stand, 15A, 1-1/2HP, 110V

Product Description
A compact sander with big capacity and many unique, patented features. Precisely sand material as thin as 1/32", as short as 2-1/4" and as wide as 32", in two passes.

Features:
  • Quick Adjustment Lever; reduces time between dramatic thickness adjustments. Offers a fast method to make dramatic height adjustments. One simple movement of the lever, verses 48 revolutions of the handle to move the sanding drum up or down 3"
  • Built-in DRO (digital read out): maintain material thicknesses to increase accuracy and quality
  • Indexed Alignment Handle; offers the fastest possible alignment between small and extra wide parts
  • Turbo Vented dust port: increases airflow to your dust collector by 15%
  • The precision and accuracy offers everyone from luthiers to turners, furniture builders, scrollers, cabinetmakers, sign makers, etc., etc., the fastest most accurate sanding possible
  • A full range of abrasives are available to accomplish everything from abrasive planing to finish sanding
  • Rear placement of the Gear Motor: improve conveyor belt tracking. These new features complement the same great features SuperMax Tools have provided for years
  • Patented Fast Lever: allows quick adjustments for wide and narrow stock
  • INTELLISAND® Technology: prevents gouging, damaging, or burning material. Incorporated with infinitely variable speed settings, 0-10'/min. for the ultimate control of conveyor settings
  • Variable speed conveyor allows optimum speed control for conveyor
  • Smooth, easy to turn height adjustment on bearings, with no backlash
  • Automatic Abrasive Tension, patented. Maintains proper tension on abrasive wraps and allows simple and easy changing of abrasive wraps
  • Abrasive Conveyor belt, offers the best grip on wood and similar materials. It also allows short and thin stock to be sanded and a higher level of precision as compared to rubber or soft conveyor belts
  • Self Cooling Drum, prevents overheating, drum distortion and extends abrasive life
  • Tension Roller are adjustable for pressure and contact, preventing snipe and maintaining proper feeding of material
  • Open Stand Footprint – 20" x 27"
  • CSA Certified
Specs:
  • Drum Speed 1740 RPM
  • Maximum Sanding Width 32"
  • Minimum Sanding Length 2-1/4"
  • Maximum Sanding Thickness 3"
  • Minimum Sanding Thickness 1/32"
  • Drum 5" x 16" extruded aluminum
  • Dust hood Turbo Vented – 1×4", vacuum port (min. 600 CFM recommended)
  • Conveyor Speed 0-10 FPM
  • Drive Motor 1-1/2 HP
  • Power Requirements 110 V, 15 Amp, 20 AMP Service
  • Assembled Dimensions (Footprint) W: 34" | D: 22" | H: 48" (without casters)


PRICE
$1,949.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-3/16
Width23-5/16 in
Height48-1/2 in
Max Board Thickness3 in
Dust Port Outside Diameter4 in
Drum Length16 in
Min Board Thickness1/32 in
Drum Diameter5 in
Max Board Width32 in
Min Board Length2-1/4 in

Product Details

TypeDrum Sander
Dust Collection Mininum CFM Required600 CFM
Prewired Voltage110 V
Amperage15 A
Drum Speed1740 rpm
StyleOpen Stand
Voltage110 V
Phase1
Manufacturers Part NumberSUPMX-71632
Motor Horsepower1-1/2 HP
Number of Sanding Drums1
BrandLaguna

Warranty

Warranty2 yr