Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
DeWalt

Model # :WBB3226131

MPN #: DCW200B

DeWalt® 20V MAX Brushless 8000-14000 OPM Variable Speed 1/4" Orbital Sander

Product Description
The 20V MAX XR® brushless cordless 1/4 sheet variable speed sander provides you with the power and runtime needed to get the job done. A variable-speed dial provides speed control from 8,000 14,000 OPM for a variety of jobs. One-handed locking dust bag attaches securely to the sander to aid in dust collection or the user can attach the sander directly to the DWV010 or DWV012 dust collectors (sold separately). Rubber overmold grip provides comfortable sanding. Paper clamp designed to hold paper securely and for ease of installation. Battery and charger sold separately.

Features:
  • Low profile height allows user to get close to work surface for precise sanding
  • Dust-sealed switch to protect against dust ingestion for long switch life
  • To attach dust port to other vacuum systems with 1-1/4 in. hoses, use DWV9000 universal quick connector (sold separately)
  • Long dust chute (not included) Part Number N684701 for use with 6 Ah batteries and larger
  • Up to 40 min. of continuous runtime
Applications:
  • Sanding down sharp edges, doors, shelves, or cabinets
  • Paint or stain prep
  • Sanding off wood putty
  • Sanding doors or window frames
  • Woodworking handywork
Includes:
  • (1) Dust Bag
  • (1) Hole Punch
  • (1) Short Dust Chute
  • (1) DCW200 20V MAX XR® Brushless 1/4 Sheet Variable Speed Sander


See price in cart

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-7/16
Width6-1/4 in
Height6-5/16 in
Weight2 lbs
Size1/4 in
Pad Size4-1/2 x 5-1/2 in

Product Details

Battery TypeLithium-Ion
RPM14000 rpm
TypeOrbital Sander
ColorYellow/Black
Orbits/Min8000 - 14000
KitBare Tool
StyleSander
Voltage20 V
Manufacturers Part NumberDCW200B
BrandDeWalt

Warranty

Warranty3 yr