Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055545

MPN #: BA9-1002674

Baileigh Industrial Belt, 80 Grit, 1 HP, Single Phase, 110V, DBG-62

Product Description
Think of it as 2 for the price of 1! This machine combines a disc grinder and a belt grinder into a single compact floor plan, ideal for base or bench mounting.
  • Requires 110-volt single-phase power, perfect for any fabrication or home shop.
  • Belt grinder section consists of 2" wide x 40" long abrasive belt that travels at 4400 fpm.
  • Grinder runs horizontally or vertically at an angle of up to 50°.
  • 6" diameter grinding section turns at 2800 rpm.
  • Quick-release lever lets you change belt quickly.
  • Convenient lock design allows for easy chamfer angle adjustment.
  • Fan-cooled motor allows the machine to run for long periods of time without overheating.
  • Includes 1-year warranty and lifetime technical support.
  • Typically in stock for fast shipments.

Recommended for : Smoothing over burrs on metal, chamfering edges for welding, and cleaning up castings, among other uses.

PRICE
$1,375.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Belt Table Size (L x W)3 x 2 in
Belt Size (L x W)40 x 2 in
Machine Dimensions23 x 17 x 17
Disc Table Size (W x L)5.31 x 3.14 in
Disc Diameter6 in

Product Details

Belt Table Tilt Degrees45 ° °
TypeBelt Sander
Disc Table Tilt Degrees45 °
Motor Voltage110V V
Voltage110V V
Disc Speed2800 rpm
Phase1
Belt Speed4330 SFPM
Manufacturers Part NumberBA9-1002674
Motor Horsepower1 HP HP
BrandBaileigh Industrial

Warranty

Warranty1 Year on Parts