Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224659

MPN #: DWE7800

DeWalt® Corded Drywall Sander, 4.7 AMP, 120V

Product Description
Achieve a smooth, polished finish with this 4.7 Amp Electric Drywall Sander. The variable speed dial and dual-action trigger provides control and versatility in a variety of applications. The 9 in. hook-and-loop sanding pad quickly connects to sanding paper and mesh, while the articulating head allows for better reach in workspaces. To efficiently remove dust in the workplace, this Electric Drywall Sander is equipped with an Airlock connection to securely attach to compatible DeWalt® dust extractors.

Features:
  • Controlled use in a range of applications with variable speed dial
  • Application versatility: Dual-action trigger enables momentary and locked-on usage
Applications:
  • Drywall Finishing
  • Surface Preparation
  • Material Removal
Includes:
  • (1) DWE7801 Soft Backing Pad
  • (1) Velcro Hose Straps
  • (1) Tape Measure


PRICE
$695.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63
Width11-7/8 in
Height9-1/2 in
Weight16 lbs
Size9 in
Tool Weight9 lbs

Product Details

TypeDrywall Sander
RPM2300 rpm
ColorYellow/Black
Amperage4.7 A
Voltage120 V
Manufacturers Part NumberDWE7800
BrandDeWalt