This 20V MAX XR Brushless 5-in cordless random orbital sander comes with a 2.0 Ah battery and provides the power and runtime needed to get the job done. A variable-speed dial provides ultimate speed control from 8,000 – 12,000 OPM for a variety of projects. One-handed locking dust bag attaches securely to the sander to aid in dust collection or the user can attach the sander directly to the DWV010 or DWV012 dust collectors. Rubber over-molded grip provides comfortable sanding. Replacement 8-hole hook-and-loop sanding pad for quick, easy paper changing.
DeWalt® 20V MAX XR 5" Cordless Random Orbital Sander Kit (2.0Ah Battery)
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 10.25 |
| Width | 9.0 in |
| Height | 5.5 in |
| Weight | 2 lbs |
| Diameter | 5" |
Product Details
| Battery Type | Lithium-Ion |
| Type | Cordless |
| Voltage | 20 V |
| Color | Yellow |
| Manufacturers Part Number | DCW210D1 |
| Orbits/Min | 8000-12000 |
| Brand | DeWalt |
Related Products
The Jet JWDS-1836, 18-36, 1836, 16-32Plus 20 amp Service with 608003 Stand in Woodworking, Sanders, Drum Sanders Introducing the newly designed JET JWDS-1836 Drum Sander from JET. The 1.75 horsepower motor delivers plenty of power to handle just about any sanding task. The innovative tool-less parallelism system keeps adjustments simple. The worktable is easily positioned by a turn of the parallelism dial. The variable-speed rate permits you to choose the optimal feed rate for a full range of projects, while the Sandsmart™ feature continuously monitors the load on the drum motor to ...
Say goodbye to stall-outs and hello to power that lasts all shift long. The new IQV20™ Cordless Polisher/Sander comes equipped with a powerful brushless motor, compact form, and powerful battery platform that helps you tackle any task in record time. Plus, lightweight, ergonomic features designed with technicians in mind help keep operator fatigue at bay. So, you'll be covered whether you're sanding down sheet metal or giving a headlight one last polish. Available in a kit, G4621-K22, which includes the G4621 Polisher/Sander, 2" & 3" Roloc, 3" Hook & Loop Backing Pads, 3" Wool, 3" ...
The PM1900 Dust Collector is strong enough to use with planers, wide belt sanders, table saws and most other woodworking machines. The exclusive TurboCone™ improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bags. The canister filter offers superior filtering surface area over standard bags, and captures 98% of 2-micron particles. The all-metal duct improves rigidity and air flow. The clear collector bags are large capacity, which means less down-time changing them. Four swivel casters and conveniently located handles allow ...
A light, compact and user-friendly unit that makes sanding in tight spaces more convenient. Used in modeling, sculpturing, tool- and die-making or the automotive sector. The belt sander has a speed control for variable speeds from 16 - 38 ft/s (300 - 700m/min.), which enables to work on many different materials, such as wood, metal or plastic. It can be used for grinding and enlarging small openings, grinding in notches, regrinding moulds or polishing (flat surfaces). It is also great for deburring, rounding edges or removing paint. Recentering or tilting the belt is easily done with a ...
Features: Corded Performance without the Cord Three speed settings (7,000/9,500/11,000 OPM) engineered for fast material removal Up to 40 minutes (low speed) and 20 minutes (high speed) of run time on a single charge Large 1/8" random orbit action engineered for fast sanding and swirl-free finish One-touch electronic speed control switch provides fast, medium and low settings Ergonomically designed body and grip for increased operator comfort Pad brake engineered for reduced free-spin and improved overall finish Pad control system for controlled pad speed upon start-up Efficient ...