Features:
- Heavy Duty
- 4" Centers
- Self-Closing Push-Button Valves
- Factory preset at 10 Seconds. Adjustable range of 5-10 seconds.
- Solid Brass Construction
- 0.5 GPM Aerator Installed
- 1.5 GPM Aerator Included
- Replacement Parts Available
Weights & Dimensions
| Centers | 4 in |
| Connection Size | 1/2 in |
| Spout Reach | 4-1/2 in |
| Spout Height | 1-1/2 in |
Product Details
| Color | Silver |
| Gallons per Minute | 1.5 gal/min |
| Mounting Location | Deck |
| Finish | Chrome |
| Material | Brass |
| Manufacturers Part Number | 16-480L |
| Faucet Holes | 2 |
| Handle Style | Push Button |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |