Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




T&S Brass

Model # :WBB344723

MPN #: B-2991

T&S® B-2991 Lavatory Metering Faucet, Self-Closing Push Buttons, 8" Center, Cast Spout

Product Description
T&S Brass B-2991 Lavatory Metering Faucet

Features:
  • Lavatory Metering Faucet
  • EasyInstall faucet
  • 5" (127 mm) cast basin spout
  • 8" (203 mm) centers
  • 2" (51 mm) clearance from deck to aerator
  • 1/2" NPSM coupling nuts on inlet
PRICE
$479.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3-1/16 in
Inlet Connection1/2 in
Centers8 in
Spout Reach5-1/4 in
Spout Height2-1/4 in

Product Details

ColorSilver
Gallons per Minute2.2 gal/min
Liters per Minute8.33 LPM
Mounting LocationDeck
FinishChrome
MaterialChrome Plated Brass
DescriptionLavatory Metering Faucet
Package Quantity1
Manufacturers Part NumberB-2991
Faucet Holes3
Handle StylePush Button
BrandT&S Brass

Compliance & Certifications

CertificationsASME A112.18.1/CSA B125.1, NSF/ANSI 61, AB1953-2006
ADA CompliantYes