Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




T&S Brass

Model # :WBB548821

MPN #: B-2990-WH4

T&S® B-2990-WH4 Lavatory Faucet, Concealed Body, 8" Centerset, Cast Basin Spout, 4" Handles

Product Description
T&S Brass B-2990-WH4 Easyinstall Lavatory Faucet With 4 (102 mm) Wrist Action Handles

Features:
  • New EasyInstall redesigned body: a solidly built pre-assembled concealed faucet body
  • 5 (95 mm) cast basin spout
  • 8 (203mm) centers
  • 2 (51 mm) clearance from deck to aerator
  • 1/2 NPSM coupling nuts on inlets
  • 1/2 NPSM Male Shanks W/1/2 NPSM Coupling Nuts
  • 4 (102 mm) wrist action handles
PRICE
$339.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection1/2 in
Centers8 in
Spout Reach5-1/4 in
Spout Height2 in

Product Details

ColorSilver
Gallons per Minute2.2 gal/min
Liters per Minute8.33 LPM
Mounting LocationDeck
FinishChrome
MaterialBrass
DescriptionEasyinstall Faucet
Package Quantity1
Manufacturers Part NumberB-2990-WH4
Faucet Holes3
Handle StyleDouble Wrist Blade
BrandT&S Brass

Compliance & Certifications

ADA CompliantYes