Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228577

MPN #: PalletJack16

Mighty Line® 16" Circle Floor Sign, Pallet Jack, Industrial Strength

Product Description
Pallet Jack Sign, 16" Floor Sign, Blue. 30 MILS Thick

Features:
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16
Height16
Thickness30 mil
Diameter16 in

Product Details

Sign ShapeCircle
Sign LegendPallet Jack
MaterialVinyl
Package Quantity1
ColorBlue
Manufacturers Part NumberPalletJack16
BrandMighty Line