Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB197452

MPN #: 9241BLR

72 Compartment Steel Literature Organizer - Black

Product Description
Quality-built, premium steel unit has a strong steel frame, shelves, and dividers with a solid fiberboard back. Interlocking design of the shelves and dividers add extra strength to hold up to the heaviest load. Use to sort literature, brochures, pamphlets, office paper, envelopes, shipping boxes and other work place documents. Wide shelf fronts serve as generous label holders. Each compartment will hold up to 750 sheets. Black finish.

PRICE
$1,249.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37-1/2 in
Depth12-3/4 in
Height71 in
Weight143 lbs

Product Details

Assembly RequiredYes
MaterialSteel
Number of Compartments72
Description72 Compartment Steel Literature Organizer
ColorBlack
Manufacturers Part Number9241BLR
BrandSafco