- Tennant 2000, 2010, 2030, 2040, 2160, 2170
- Tennant 2260, 2270
- Tennant 5100
- Tennant 5300
- Tennant BR-1200-NDC, BR-1600-NDC (SN 00000000- )
- Tennant BR-1200-NDC, BR-1600-NDC (SN 00000000-10853052)
- Nilfisk/Advance CMAX 28ST
- Nilfisk/Advance CMAX 34ST
- Nilfisk/Advance Convertamatic 200B, 200BD
- Nilfisk/Advance ConvertaMAX 28
- Nilfisk/Advance ConvertaMAX 34
- Tennant F-Series
- Tennant FM-17-SS, FM-43-SS, FM-20-SS, FM-51-SS, FM-17-DS, FM-20-DS
- Nilfisk/Advance Pacesetter 13, 17, 20
- Nobles Speed Scrub 1701 Plus
- Nilfisk/Advance Whirlamatic UHSB20, Whirlamatic UHSBD20
Replacement Pad Holder - Big Mouth For Castex 630473
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 in |
| Size | 6-5/16 in |
Product Details
| Style | Brush/Pads : Brush Accessories |
| Type | Pad Holder |
| Package Quantity | 1 |
| Manufacturers Part Number | GBRPHBML |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Gofer Parts |