- Nilfisk/Advance All-Purpose Matador 17, 20
- Clarke CFP-130, CFP-170, CFP-200, CFP-1700, CFP-1700DS, CFP-2000, CFP-2000DS
- Nilfisk/Advance Convertamatic 17B, 20B, 20E
- Nilfisk/Advance Convertamatic 200B, 200BD
- Nilfisk/Advance Convertamatic 200B, LX
- Nilfisk/Advance Pacesetter 13,17,20
Replacement Pad-Lok Pad Driver - Complete Assembly For Hawk A0011, Nilfisk/Advance 56505920
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 19 in |
| Size | 21 in |
Product Details
| Style | Brush/Pads : Rotary |
| Type | Pad Driver |
| Package Quantity | 1 |
| Application | Scrubbing |
| Manufacturers Part Number | GBRG19D124 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Gofer Parts |