Karcher Stripping Roller For BR 55/40, Chemical-Free, 22" Brown
Write a Review
|
Questions & Answers (0)
Product Description
Fits B 40 W (R 55), B 60 W Ep (R 55), BR 55/40 RS.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Weight | 1 lbs |
| Size | 22 in |
Product Details
| Style | Brush : Cylindrical |
| Type | Rolling Brush |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | 8.635-692.0 |
| For Use With | BR 55/40 |
| Brand | Karcher |