Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harpster of Philipsburg

Model # :T9FB335685

MPN #: S16x20

16' x 20' Medium Duty 6 oz. Tarp, Silver - S16x20

Product Description
16' x 20' Medium Duty 6 oz. Tarp, Silver - S16x20

This 16 ft. x 20 ft. Woven Poly "SUN BLOCK" Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 6 oz. per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into black fabric and then laminated silver on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

PRICE
$71.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width16 ft
Weight12.6 lbs
Size16 x 20 ft
Grommet Spacing18"
Thickness12 mil
Fabric Weight per Square Yard6 oz.

Product Details

ColorGray
Connection PointsGrommets
Fabric Weave Count14 x 14
MaterialPolyethylene
DescriptionGeneral Purpose Tarp
Package Quantity1
Manufacturers Part NumberS16x20
BrandHarpster of Philipsburg