ZipWall® Spring Loaded Dust Barrier Secure Poles, Stainless Steel, Silver - SLP2 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Two spring-loaded poles secure a dust barrier up to 12 feet high and 10 feet wide or use them to add to your ZipWall® system. ZipWall® 12 spring-loaded dust barrier poles are designed for the professional contractor. They are easy to use, easy to store, and a significant time saver! These poles are strong and lightweight, telescope from 4'7" up to 12 'high and twist to lock. Each spring-loaded pole takes seconds to set up without a ladder. The innovative non-skid, non-marking head locks the barrier material, allowing it to be raised with the pole, and holds it securely in place without damaging the ceiling. A tight dust barrier can be set up in just a few minutes, one pole at a time, without ladders, tape, or damage. The ZipWall® 12 poles are the prime ZipWall® poles. Anodized aluminum construction makes them sturdier than stainless steel, smoother to raise and to lock, and the best foundation for ZipWall® accessories like FoamRail™ tapeless seals. These poles are built for heavy use and their size is perfect for both residential and commercial jobs. Quick & easy to set up - no ladders, no tape, no damage
2 Per Pack; 6 Packs Per Case
2 Per Pack; 6 Packs Per Case
PRICE
$1,199.70 Sold in packages of 6 / $199.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 58-3/4 in |
| Width | 3-1/2 in |
| Height | 2-1/4 in |
Product Details
| Material | Stainless Steel |
| Package Quantity | 6 |
| Description | Spring Loaded Dust Barrier Secure Poles |
| Color | Silver |
| Manufacturers Part Number | SLP2 |
| Brand | ZipWall |