Precision® Stainless Steel Round Open Top Imprinted Trash Can, 45 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
Convenience and style come together in this durable, attractive and low maintenance 45-gallon recycling container. Constructed from heavy-gauge, 304-grade stainless steel for durability and style, this unique imprinted design stands out in any indoor space. The bottom-mounted rubber base ring keeps this unit in place, preventing tipping and protecting floors.
PRICE
$1,695.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 21 in |
| Height | 34 in |
| Weight | 39 lbs |
Product Details
| Type | Decorative Trash Can |
| Liner Material | Galvanized |
| Color | Silver |
| Lid | Yes |
| Capacity | 45 gal |
| Lid Type | Flat Open Lid |
| Material | Stainless Steel |
| Manufacturers Part Number | 782329 |
| Indoor/Outdoor | Indoor |
| Percent Post Consumer Recycled Content | 15 |
| Shape | Round |
| Brand | Commercial Zone |