Simplehuman® Stainless Steel Bullet Open Top Trash Can, 21 Gallon
|
Questions & Answers (0)
Product Description
simplehuman's bullet open can has a 10.5-inch opening that makes it easy to scrape food off trays or toss in large items like pizza boxes. The heavy-gauge stainless steel construction, lift-off lid and extra-large capacity make it an ideal choice for high-traffic commercial spaces such as hotel lobbies, restaurants and commissaries.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-4/5 in |
| Depth | 17-4/5 in |
| Height | 30 in |
| Weight | 16.6 lbs |
Product Details
| Type | Decorative Trash Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 21 gal |
| Lid Type | Flat Open Lid |
| Finish | Brushed |
| Material | Stainless Steel |
| Manufacturers Part Number | CW1469 |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Simplehuman |