Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glaro

Model # :WBB1902643

MPN #: 1893-BV-BV-WM189

Glaro Steel Half Round Wall Mount Trash Can W/Side Opening, 6 Gallon, Bronze Vein

Product Description
WasteMaster Half Round Series of all metal waste receptacles are the premier low profile solution for refuse disposal in any facility. Each model features a contemporary half round design which incorporates a durable, fully hinged aluminum top. Several cover styles are available, allowing users to select the best design for each application. In addition, each model comes complete with a removable heavy duty inner liner can. Ideal for limited floor space, included with this receptacle is a Wall Mounting bracket and hardware. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance, and presentation count.

Features & Benefits:
  • Contemporary half round receptacle
  • Neat and concealed Wall Mount bracket with hardware is included
  • Indoor/Outdoor All Weather construction
  • Outer container constructed from heavy gauge rolled aluminum and/or galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Easy to clean finishes
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Includes heavy duty inner liner
  • Constructed of 30% fire safe recycled aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

PRICE
$429.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth12 in
Height29 in
Weight38 lbs

Product Details

TypeWall Mount Trash Can
ColorBronze
Lid Color FamilyBronze
LidYes
Capacity6 gal
Lid TypeSide Opening
MaterialSteel
Package Quantity1
Manufacturers Part Number1893-BV-BV-WM189
Indoor/OutdoorIndoor/Outdoor
Percent Post Consumer Recycled Content1
ShapeHalf Round
BrandGlaro