Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785434

MPN #: VSR-5084-44

Little Giant® 2-Way Vertical Sheet Rack, 50"W x 84"D x 44"H, 1000 lb. Capacity

Product Description
2-Way Vertical Sheet Rack allows you to easily store sheet and panels and other bulk material in your facility.

Features:
  • Can be positioned either horizontally or vertically
  • 1-5/16"O.D. tubular dividers
  • Bays (4 total) measure 10-7/8"wide
  • Dividers measure 42-1/2"high when in horizontal position
  • Dividers measure 82-1/2"high when in vertical position
  • Powder coated gray finish
  • All-welded construction
  • 1000 lbs. Per Bay


PRICE
$1,159.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width50 in
Depth84 in
Height44 in
Weight Capacity1000 lbs
Weight233 lbs

Product Details

Assembly RequiredNo
MaterialSteel
Package Quantity1
ColorGray
Manufacturers Part NumberVSR-5084-44
BrandLittle Giant