5 Shelf Horizontal Sheet Rack, 10000 Lb. Capacity, Blue
|
Questions & Answers (0)
Product Description
Horizontal Sheet Rack Stores Sheet Goods And Other Flat Materials With Ease.
Horizontal sheet rack stores item flat to reduce warping of thin materials. 5 fixed height shelves allow organized storage with 9-1/2"H shelf clearance. All welded steel frame provides 2000 lb. capacity. Open ends allow access from all sides. Includes lag down bolts for anchoring. Sheet rack measures 102-3/4""L x 54.5""W x 48""H overall.
Horizontal sheet rack stores item flat to reduce warping of thin materials. 5 fixed height shelves allow organized storage with 9-1/2"H shelf clearance. All welded steel frame provides 2000 lb. capacity. Open ends allow access from all sides. Includes lag down bolts for anchoring. Sheet rack measures 102-3/4""L x 54.5""W x 48""H overall.
PRICE
$1,769.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-1/2 in |
| Depth | 102-3/4 in |
| Height | 48 in |
| Weight Capacity | 10000 lbs |
| Weight | 434 lbs |
| Max Shelf Capacity | 1500 lbs. to 2000 lbs. |
Product Details
| Assembly Required | No |
| Number of Bays | 4 |
| Shelf Capacity | 2000 lbs |
| Color | Blue |
| Number of Shelves | 5 |
| Material | Steel |
| Manufacturers Part Number | SHEET-R-57 |
| Brand | Vestil |