Vestil Steel Variable Height Sheet Rack Knock Down, 1,500 Lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
With a variable height sheet rack store various sizes of sheet goods in the vertical position for easy viewing of stock.
PRICE
$541.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-7/8 in |
| Depth | 37-15/16 in |
| Height | 39-3/4 in |
| Weight Capacity | 1500 lbs |
Product Details
| Assembly Required | Yes |
| Style | Variable Height Sheet Rack |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | VHSR-4BA-KD |
| Brand | Vestil |