Features:
- Cutting Point: Chisel Point
Weights & Dimensions
| Length | 1-3/4 in |
| Crown | 7/16 |
| Gauge | 16 ga |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Staple |
| Country of Origin | Made in USA |
| Finish | 304 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 5000 |
| Manufacturers Part Number | L44CRF-U5M |
| Cutting Point | Chisel Point |
| Similar To | Senco N |
| Brand | Prebena |